3 in. MPT Straight, Clean-Out and DWV Flush PVC Plug
3 in. MPT Straight, Clean-Out and DWV Flush PVC Plug
Package Quantity Info:
Each: 1 Inner Pack: 50-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
Specifications
- ASTM:
- ASTM D-2665
- Application:
- Waste
- Clean Bagged:
- No
- Color Finish Name:
- White
- End Connection 1:
- MIPT
- End Connections:
- MIPT
- FM Approved:
- No
- Fitting Size 1:
- 3
- Fitting Sizes:
- 3 in
- Fitting Type:
- Plug
- IAPMO Listed:
- No
- Material:
- Plastic
- Material Type:
- PVC DWV, PVC, DWV
- NSF:
- NSF 14
- NSF Certified:
- Yes
- Origin:
- Domestic
- Proposition 65:
- WARNING: Cancer - www.P65Warnings.ca.gov
- UL Listed:
- No
- UPC:
- 054211909300