3 x 3 x 2 in. CPVC Reducing Wye
3 x 3 x 2 in. CPVC Reducing Wye
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OR
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OR
All Sizes
Product Details
Product Details
- ASTM F439
Specifications
- Color Finish Name:
- Grey
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connection 3:
- Socket Weld
- End Connections:
- Socket Weld
- Fitting Size 1:
- 3
- Fitting Size 2:
- 3
- Fitting Size 3:
- 2
- Fitting Sizes:
- 3 in x 3 in x 2 in
- Fitting Type:
- Reducing, Wye
- Material:
- Plastic
- Material Type:
- CPVC
- Origin:
- Domestic
- Schedule Class:
- 80
- UPC:
- 054211328378