3x3x2x2 CPVC LAB WST Reducing DBL SANTEE
3x3x2x2 CPVC LAB WST Reducing DBL SANTEE
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- ASTM F2618
- NSF® Certified for use in Corrosive Waste Applications
- Made in the U.S.A.
Documents
Specifications
- ASTM:
- F2618
- Application:
- Corrosive Waste
- BAA Compliant:
- Yes
- Clean Bagged:
- No
- Color Finish Name:
- Grey
- End Connection 1:
- Hub
- End Connection 2:
- Hub
- End Connection 3:
- Hub
- End Connection 4:
- Hub
- End Connections:
- Hub
- FM Approved:
- No
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Size 3:
- 1-1/2 in
- Fitting Size 4:
- 1-1/2 in
- Fitting Sizes:
- 2 in x 2 in x 1-1/2 in x 1-1/2 in
- Fitting Type:
- Double Sanitary Tee
- IAPMO Listed:
- No
- ISO:
- ISO 9001
- Material:
- Plastic
- Material Type:
- CPVC
- Maximum Temperature:
- 220
- NSF:
- NSF CW
- NSF Certified:
- Yes
- Origin:
- Domestic
- Type:
- SP429338C
- UPC:
- 054211994566