4 in. Large Swab Applicator
4 in. Large Swab Applicator
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Made in the U.S.A.
Specifications
- Application:
- Solvent Cementing
- Color Finish Name:
- Black
- Handle Material:
- Wood
- Length:
- 13 in
- Material:
- Wood
- Product Type:
- Swab
- Size:
- 4 in