This product requires certification to purchase.

4 in. Plastic Full Port Union Socket Weld 235# Ball Valve

Spears® Manufacturing Company

4 in. Plastic Full Port Union Socket Weld 235# Ball Valve

  • Fast #
  • Part #S1822040C
  • Item #4501157
  • Manufacturer Part #1822-040C
5 out of 5 Customer Rating
Brand image
Spears® Manufacturing Company

4 in. Plastic Full Port Union Socket Weld 235# Ball Valve

  • Fast #
  • Part #S1822040C
  • Item #4501157
  • Manufacturer Part #1822-040C
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Chemical & corrosion resistant PVC or CPVC construction
  • Schedule 80 full-bore design
  • Strong, buttress thread union nuts
  • Interchangeable with all True Union 2000 valves mates with union 2000 pipe unions
  • Spears® double o-ring Safe-T-Shear® stem design
  • Spears® Safe-T-Blocked® seal carrier
  • Self adjusting PTFE floating seat design
  • Suitable for vacuum service
  • Fully serviceable, replaceable components
  • Manufactured to ASTM F 1970
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Union Socket Weld
End Connection 2
Union Socket Weld
End Connections
Union Socket Weld
Length
11-7/8 in
Pressure Class
235#
Valve Size
4 in
Weight
14.46 lb
Characteristics & Features
Clean Bagged
No
Handle Material
Polypropylene
Material
Plastic, Rubber
Material Type
CPVC, EPDM
Proposition 65
WARNING: Cancer - www.P65Warnings.ca.gov
Valve Body Material
CPVC
Valve Body Style
1 piece
Valve Bonnet Type
Union
Valve Operator
Lockout Handle
Valve Port Opening
Full Port
Valve Seat Material
PTFE
Valve Type
Ball Valve
Electrical & Operational Information
Maximum Temperature
200
Warranty & Product Information
ASTM
ASTM D-1784, ASTM F-1970
BAA Compliant
No
cUPC Certified
No
Fire Suppression System Rated
No
FM Approved
No
IAPMO Listed
No
MA Approved
No
NSF Certified
Yes
Recommended Valve Application
Chemical, Gas, Potable Water
UL Listed
No
UPC
054211847640