This product requires certification to purchase.

4 in. Spigot Schedule 40 PVC Internal Coupling

Spears® Manufacturing Company

4 in. Spigot Schedule 40 PVC Internal Coupling

  • Fast #
  • Part #SS030240
  • Item #4088519
  • Manufacturer Part #S0302-40
5 out of 5 Customer Rating
Brand image
Spears® Manufacturing Company

4 in. Spigot Schedule 40 PVC Internal Coupling

  • Fast #
  • Part #SS030240
  • Item #4088519
  • Manufacturer Part #S0302-40
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Tamarac, FL
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
End Connection 1:
Spigot
End Connection 2:
Spigot
End Connections:
Spigot
FM Approved:
No
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Sizes:
4 in
Fitting Type:
Coupling
Material:
Plastic
Material Type:
PVC
NSF Certified:
No
Origin:
Domestic
Proposition 65:
WARNING: Cancer - www.P65Warnings.ca.gov
Schedule Class:
40
UPC:
054211020142