This product requires certification to purchase.

4 in. Spigot x Socket Weld Schedule 80 Extra Heavy Street PVC 45 Degree Elbow

Spears® Manufacturing Company

4 in. Spigot x Socket Weld Schedule 80 Extra Heavy Street PVC 45 Degree Elbow

  • Fast #
  • Part #S827040
  • Item #9952723
  • Manufacturer Part #827-040
4.4 out of 5 Customer Rating
Brand image
Spears® Manufacturing Company

4 in. Spigot x Socket Weld Schedule 80 Extra Heavy Street PVC 45 Degree Elbow

  • Fast #
  • Part #S827040
  • Item #9952723
  • Manufacturer Part #827-040
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

All Sizes


Product Details

Product Details

  • ASTM D2467
  • Requires Certification

Documents


Specifications

ASTM:
ASTM D-1784, ASTM D-1785, ASTM D-2464, ASTM D-2467
Color Finish Name:
Grey
Elbow Degree:
45
End Connection 1:
Spigot
End Connection 2:
Socket Weld
End Connections:
Spigot x Socket Weld
Fitting Size 1:
4
Fitting Size 2:
4
Fitting Sizes:
4 in
Fitting Type:
Elbow, Straight, Street
Material:
Plastic
Material Type:
PVC
NSF Certified:
Yes
Origin:
Domestic
Schedule Class:
80, Extra Heavy
UPC:
054211856604