This product requires certification to purchase.

4 x 4 x 3 in. PVC Reducing Wye

Spears® Manufacturing Company

4 x 4 x 3 in. PVC Reducing Wye

  • Fast #
  • Part #S475422
  • Item #9863838
  • Manufacturer Part #475-422
3.2 out of 5 Customer Rating
Brand image
Spears® Manufacturing Company

4 x 4 x 3 in. PVC Reducing Wye

  • Fast #
  • Part #S475422
  • Item #9863838
  • Manufacturer Part #475-422
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
Socket Weld
End Connection 2
Socket Weld
End Connection 3
Socket Weld
End Connections
Socket Weld
Fitting Size 1
4 in
Fitting Size 2
4 in
Fitting Size 3
3 in
Fitting Sizes
4 in x 4 in x 3 in
Characteristics & Features
Color Finish Name
White
Fitting Type
Reducing, Wye
Material
Plastic
Material Type
PVC
Schedule Class
40
Warranty & Product Information
Origin
Domestic
UPC
054211946077