This product requires certification to purchase.

4X1 S80 CPVC SXS COUP

You last purchased this on
 
Spears® Manufacturing Company

4X1 S80 CPVC SXS COUP

  • Fast #
  • Part #S829417C
  • Item #10110850
  • Manufacturer Part #829-417C
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Spears® Manufacturing Company

4X1 S80 CPVC SXS COUP

  • Fast #
  • Part #S829417C
  • Item #10110850
  • Manufacturer Part #829-417C
4.1 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 4 Pallet: 336
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • ASTM F439
  • NSF® Certified for use in Potable Water Applications
  • Made in the U.S.A.
  • Requires Certification

Documents


Specifications

End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connections:
Socket Weld
Fitting Size 1:
4 in
Fitting Size 2:
1 in
Fitting Sizes:
4 in x 1 in
Fitting Type:
Coupling
Material:
Plastic
Material Type:
CPVC
Origin:
Domestic
Schedule Class:
80