This product requires certification to purchase.

6 in. Socket Weld 100# Plastic Elbow

Spears® Manufacturing Company

6 in. Socket Weld 100# Plastic Elbow

  • Fast #
  • Part #S300100114
  • Item #7751736
  • Manufacturer Part #300-100114
3.3 out of 5 Customer Rating
Brand image
Spears® Manufacturing Company

6 in. Socket Weld 100# Plastic Elbow

  • Fast #
  • Part #S300100114
  • Item #7751736
  • Manufacturer Part #300-100114
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

Application:
Turf, Irrigation
Clean Bagged:
No
Elbow Degree:
11-1/4
End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connections:
Socket Weld
Fitting Size 1:
6
Fitting Size 2:
6
Fitting Sizes:
6 in
Fitting Type:
Elbow
Material:
Plastic
Material Type:
PVC
NSF Certified:
No
Origin:
Domestic
Schedule Class:
40
UPC:
054211584736