6 x 3 in. Socket Weld Schedule 80 Extra Heavy CPVC Reducing Coupling
6 x 3 in. Socket Weld Schedule 80 Extra Heavy CPVC Reducing Coupling
Package Quantity Info:
Each: 1 Inner Pack: 12 Pallet: 168-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
- ASTM F439
- NSF® certified for use in potable water applications
- Made in the U.S.A
Documents
Specifications
- Color Finish Name:
- Grey
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connections:
- Socket Weld
- Fitting Size 1:
- 6
- Fitting Size 2:
- 3
- Fitting Sizes:
- 6 in x 3 in
- Fitting Type:
- Coupling, Reducing
- Length:
- 7-1/16
- Material:
- Plastic
- Material Type:
- CPVC
- Origin:
- Domestic
- Schedule Class:
- 80, Extra Heavy
- UPC:
- 054211172070
- Weight:
- 4.31