6 x 6 x 4 in. CPVC Reducing Wye
6 x 6 x 4 in. CPVC Reducing Wye
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 5-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- Performance engineered and tested
- Made in the U.S.A
Documents
Specifications
- ANSI:
- ANSI B16.5
- ASTM:
- ASTM D-1784, ASTM F-439
- Color Finish Name:
- Grey
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connection 3:
- Socket Weld
- End Connections:
- Socket Weld
- Fitting Size 1:
- 6 in
- Fitting Size 2:
- 6 in
- Fitting Size 3:
- 4 in
- Fitting Sizes:
- 6 in x 6 in x 4 in
- Fitting Type:
- Reducing, Wye
- Material:
- Plastic
- Material Type:
- CPVC
- Origin:
- Domestic
- Schedule Class:
- 80
- UPC:
- 054211191903