This product requires certification to purchase.

6x4 PVC S40 SxS ECC Coupling

Spears® Manufacturing Company

6x4 PVC S40 SxS ECC Coupling

  • Fast #
  • Part #S3729532E
  • Item #10385462
  • Manufacturer Part #3729-532E
5 out of 5 Customer Rating
Brand image
Spears® Manufacturing Company

6x4 PVC S40 SxS ECC Coupling

  • Fast #
  • Part #S3729532E
  • Item #10385462
  • Manufacturer Part #3729-532E
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • ASTM D1785
  • Made in the U.S.A.
  • Requires Certification
Dimensions & Measurements
End Connection 1
Socket Weld
End Connection 2
Socket Weld
End Connections
Socket Weld
Fitting Size 1
6 in
Fitting Size 2
4 in
Fitting Sizes
6 in x 4 in
Weight
2.27 lb
Characteristics & Features
Color Finish Name
White
Fitting Type
Eccentric Coupling
Material
Plastic
Material Type
PVC
Schedule Class
40
Warranty & Product Information
Application
Low Pressure
ASTM
ASTM D--1785
Origin
Domestic
Type
S3729532E
UPC
054211790540