This product requires certification to purchase.

8 in. Plain End x MIPT Schedule 80 PVC Nipple

Spears® Manufacturing Company

8 in. Plain End x MIPT Schedule 80 PVC Nipple

  • Fast #
  • Part #S1886080
  • Item #2113302
  • Manufacturer Part #1886-080
3.9 out of 5 Customer Rating
Brand image
Spears® Manufacturing Company

8 in. Plain End x MIPT Schedule 80 PVC Nipple

  • Fast #
  • Part #S1886080
  • Item #2113302
  • Manufacturer Part #1886-080
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI B1.20.1
ASTM:
ASTM D-1784, ASTM D-1785, ASTM D-2464, ASTM D-2467
Clean Bagged:
No
Color Finish Name:
Grey
End Connection 1:
Plain End
End Connection 2:
MPT
End Connections:
Plain End x MIPT
FM Approved:
No
Fitting Size 1:
1-1/2
Fitting Size 2:
1-1/2
Fitting Sizes:
1-1/2 in
Fitting Type:
Nipple
Length:
8
Material:
Plastic
Material Type:
PVC
NSF Certified:
No
Origin:
Domestic
Proposition 65:
WARNING: Cancer - www.P65Warnings.ca.gov
Schedule Class:
80
UPC:
054211115855