8 in. CPVC LAB WST 1/4 BEND
8 in. CPVC LAB WST 1/4 BEND
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in VA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in VA
Product Details
Product Details
- ASTM F2618
- NSF® Certified for use in Corrosive Waste Applications
- Made in the U.S.A.
Documents
Specifications
- ASTM:
- ASTM F--2618
- Application:
- Corrosive Waste
- Color Finish Name:
- Grey
- Elbow Degree:
- 90
- End Connection 1:
- Hub
- End Connection 2:
- Hub
- End Connections:
- Hub
- Fitting Size 1:
- 8
- Fitting Size 2:
- 8
- Fitting Sizes:
- 8 in
- Fitting Type:
- Elbow
- Material:
- Plastic
- Material Type:
- CPVC
- Maximum Temperature:
- 220
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Type:
- SP300080C
- UPC:
- 054211996973