8 in. Socket Weld Schedule 40 PVC 11-1/4 Degree Elbow
8 in. Socket Weld Schedule 40 PVC 11-1/4 Degree Elbow
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'VA'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'VA'
All Sizes
Product Details
Product Details
Documents
Specifications
- Color Finish Name:
- White
- Elbow Degree:
- 11-1/4
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connections:
- Socket Weld
- Fitting Size 1:
- 8
- Fitting Size 2:
- 8
- Fitting Sizes:
- 8 in
- Fitting Type:
- Elbow, Straight
- Material:
- Plastic
- Material Type:
- PVC
- Origin:
- Domestic
- Schedule Class:
- 40
- UPC:
- 054211624272