8 in. x 6 in. PVC S8 in. 0 ECC Reducing
8 in. x 6 in. PVC S8 in. 0 ECC Reducing
Product Details
Product Details
- ASTM D1785
- NSF® Certified for use in Potable Water Applications
- Made in the U.S.A.
Documents
Specifications
- ASTM:
- ASTM D-1784
- Clean Bagged:
- No
- Color Finish Name:
- Grey
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connections:
- Socket Weld
- Fitting Type:
- Eccentric Reducer, Reducing Coupling
- Material:
- Plastic
- Material Type:
- PVC
- Maximum Temperature:
- 140
- Minimum Temperature:
- 40
- NSF Certified:
- No
- Origin:
- Domestic
- Schedule Class:
- 80
- Type:
- S829585FE
- UPC:
- 054211672990