8 in. x 8 in. x 4 in. CPVC LAB WST Hx Hx H WYE
8 in. x 8 in. x 4 in. CPVC LAB WST Hx Hx H WYE
Product Details
Product Details
- ASTM F2618
- NSF® Certified for use in Corrosive Waste Applications
- Made in the U.S.A.
Specifications
- ASTM:
- ASTM F-2618
- Clean Bagged:
- No
- Color Finish Name:
- Grey
- End Connection 1:
- Hub
- End Connection 2:
- Hub
- End Connection 3:
- Hub
- End Connections:
- Hub
- Fitting Size 1:
- 8
- Fitting Size 2:
- 8
- Fitting Size 3:
- 4
- Fitting Sizes:
- 8 in x 8 in x 4 in
- Fitting Type:
- Wye
- Material:
- Plastic
- Material Type:
- CPVC
- Maximum Temperature:
- 200
- Minimum Temperature:
- 40
- NSF Certified:
- Yes
- Origin:
- Domestic
- Type:
- SP601582C
- UPC:
- 054211396605