8 PVC S80 ST 45 Elbow
8 PVC S80 ST 45 Elbow
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- ASTM D2467
- NSF® Certified for use in Potable Water Applications
- Made in the U.S.A.
Documents
Specifications
- ASTM:
- ASTM D--2467
- Application:
- Industrial, Commercial
- Color Finish Name:
- Grey
- Elbow Degree:
- 45
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connections:
- Socket Weld
- Fitting Size 1:
- 8
- Fitting Size 2:
- 8
- Fitting Sizes:
- 8 in
- Fitting Type:
- Elbow
- Material:
- Plastic
- Material Type:
- PVC
- Maximum Temperature:
- 140
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Schedule Class:
- 80
- Type:
- S827080
- UPC:
- 054211329030