8 x 4 in. PVC Reducing Coupling
8 x 4 in. PVC Reducing Coupling
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 72-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- Made in the U.S.A
- Limited lifetime warranty
Documents
Specifications
- Color Finish Name:
- Grey
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connections:
- Socket Weld
- Fitting Size 1:
- 8 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 8 in x 4 in
- Fitting Type:
- Coupling, Reducing
- Length:
- 8-7/8 in
- Material:
- Plastic
- Material Type:
- PVC
- Origin:
- Domestic
- Schedule Class:
- 80
- UPC:
- 054211478967
- Weight:
- 6.31 lb