8 x 6 in. PVC Eccentric Reducer Coupling
8 x 6 in. PVC Eccentric Reducer Coupling
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- Made in the U.S.A
- Limited lifetime warranty
Documents
Specifications
- Color Finish Name:
- White
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connections:
- Socket Weld
- Fitting Size 1:
- 8 in
- Fitting Size 2:
- 6 in
- Fitting Sizes:
- 8 in x 6 in
- Fitting Type:
- Coupling, Eccentric Reducer
- Length:
- 14-3/8 in
- Material:
- Plastic
- Material Type:
- PVC
- Origin:
- Domestic
- Proposition 65:
- WARNING: Cancer - www.P65Warnings.ca.gov
- Schedule Class:
- Schedule 40
- UPC:
- 054211792056
- Weight:
- 4.86 lb