8 x 8 x 2 in. CPVC Reducing Tee
8 x 8 x 2 in. CPVC Reducing Tee
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
- Performance engineered and tested
- Made in the U.S.A
Documents
Specifications
- Color Finish Name:
- Grey
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connection 3:
- Socket Weld
- End Connections:
- Socket Weld
- Fitting Size 1:
- 8
- Fitting Size 2:
- 8
- Fitting Size 3:
- 2
- Fitting Sizes:
- 8 in x 8 in x 2 in
- Fitting Type:
- Tee, Reducing
- Material:
- Plastic
- Material Type:
- CPVC
- Origin:
- Domestic
- Schedule Class:
- 80
- UPC:
- 054211858516