This product requires certification to purchase.

1 in. Orange CPVC Fire Sprinkler Tee

Spears® Manufacturing Company

FlameGuard® 1 in. Orange CPVC Fire Sprinkler Tee

  • Fast #
  • Part #S4201010
  • Item #244359
  • Manufacturer Part #4201-010
3.6 out of 5 Customer Rating
Brand image
Spears® Manufacturing Company

FlameGuard® 1 in. Orange CPVC Fire Sprinkler Tee

  • Fast #
  • Part #S4201010
  • Item #244359
  • Manufacturer Part #4201-010
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 15 Case: 120
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM D-1784 Class 23447, ASTM F-438, ASTM F-439
Application:
Fire Protection
Clean Bagged:
No
Collection:
FlameGuard®
Color Finish Name:
Orange
End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connection 3:
Socket Weld
End Connections:
Socket Weld
FM Approved:
Yes
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Size 3:
1 in
Fitting Sizes:
1 in
Fitting Type:
Straight Tee
IAPMO Listed:
No
Material:
Plastic
Material Type:
CPVC
Maximum Temperature:
200
NSF:
NSF 14, NSF 61
NSF Certified:
Yes
Proposition 65:
WARNING: Cancer - www.P65Warnings.ca.gov
UPC:
054211186633