3/4 x 1/2 in. CPVC Socket x SR FIPT Sprinkler 90 Degree Elbow
FlameGuard™ 3/4 x 1/2 in. CPVC Socket x SR FIPT Sprinkler 90 Degree Elbow
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
Specifications
- Application:
- Fire Protection
- Collection:
- FlameGuard™
- End Connection 1:
- Socket Weld
- End Connection 2:
- SR FIPT
- End Connections:
- Socket Weld x SR FIPT
- Fitting Size 1:
- 3/4
- Fitting Size 2:
- 1/2
- Fitting Sizes:
- 3/4 in x 1/2 in
- Material:
- Plastic
- Material Type:
- CPVC
- Proposition 65:
- WARNING: Cancer - www.P65Warnings.ca.gov
- UL Listed:
- Yes
- UPC:
- 054211717165