3/4 x 1/2 in. Socket Weld x FPT SDR 13.5 175 psi Domestic Stainless Steel and CPVC Sprinkler Adapter in Orange
FlameGuard® 3/4 x 1/2 in. Socket Weld x FPT SDR 13.5 175 psi Domestic Stainless Steel and CPVC Sprinkler Adapter in Orange
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
Specifications
- ASTM:
- ASTM F-438, ASTM F-439, ASTM F-442
- Application:
- Fire Sprinkler Systems
- Clean Bagged:
- No
- Collection:
- FlameGuard®
- Color Finish Name:
- Orange
- End Connection 1:
- Socket Weld
- End Connection 2:
- FPT
- End Connections:
- Socket Weld x FPT
- FM Approved:
- Yes
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 3/4 in x 1/2 in
- Fitting Type:
- Adapter
- IAPMO Listed:
- No
- Length:
- 1-29/32 in
- Material:
- Plastic
- Material Type:
- CPVC
- Maximum Temperature:
- 200
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - Maximum:
- 175 psi
- Proposition 65:
- WARNING: Cancer - www.P65Warnings.ca.gov
- Schedule Class:
- SDR 13.5
- UL Listed:
- Yes
- UPC:
- 054211717059