4 in. Spigot Clean-Out and CPVC Adapter with Plug
LabWaste™ 4 in. Spigot Clean-Out and CPVC Adapter with Plug
Package Quantity Info:
Each: 1 Inner Pack: 10-
Pick Up Not AvailableNot available in NE
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NE
All Sizes
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM D-2665, ASTM D-3311, ASTM F-441, ASTM F-493, ASTM F-2618
- Application:
- Drainage
- Clean Bagged:
- No
- Collection:
- LabWaste™
- End Connection 1:
- Spigot
- End Connection 2:
- Spigot
- End Connections:
- Spigot x Spigot
- FM Approved:
- No
- Fitting Size 1:
- 4
- Fitting Size 2:
- 4
- Fitting Sizes:
- 4 in
- Fitting Type:
- Cleanout Adapter
- IAPMO Listed:
- Yes
- Material:
- Plastic
- Material Type:
- CPVC
- NSF Certified:
- Yes
- Proposition 65:
- WARNING: Cancer - www.P65Warnings.ca.gov
- Schedule Class:
- 40
- UPC:
- 054211991244