6 in. Hub Sch. 40 CPVC Wye
LabWaste® 6 in. Hub Sch. 40 CPVC Wye
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
Specifications
- ASTM:
- ASTM D-638, ASTM D-790, ASTM D-792, ASTM F-2618
- Clean Bagged:
- No
- Collection:
- LabWaste®
- Color Finish Name:
- Grey
- End Connection 1:
- Hub
- End Connection 2:
- Hub
- End Connection 3:
- Hub
- End Connections:
- Hub
- FM Approved:
- No
- Fitting Size 1:
- 6
- Fitting Size 2:
- 6
- Fitting Size 3:
- 6
- Fitting Sizes:
- 6 in
- Fitting Type:
- Wye
- Material:
- Plastic
- Material Type:
- CPVC
- NSF Certified:
- Yes
- Pressure - Maximum:
- 180 psi
- Proposition 65:
- WARNING: Cancer - www.P65Warnings.ca.gov
- Schedule Class:
- 40
- UPC:
- 054211996294