This product requires certification to purchase.

6 in. x 10 ft. 180 psi 220F Schedule 40 Standard CPVC Pipe in Grey

Spears® Manufacturing Company

LabWaste™ 6 in. x 10 ft. 180 psi 220F Schedule 40 Standard CPVC Pipe in Grey

  • Fast #
  • Part #SLW060
  • Item #9916296
  • Manufacturer Part #LW-060
3.9 out of 5 Customer Rating
Brand image
Spears® Manufacturing Company

LabWaste™ 6 in. x 10 ft. 180 psi 220F Schedule 40 Standard CPVC Pipe in Grey

  • Fast #
  • Part #SLW060
  • Item #9916296
  • Manufacturer Part #LW-060
3.9 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

All Sizes


Product Details

Product Details

  • Lightweight durable CPVC piping for chemical & corrosive waste applications
  • Made in the U.S.A
  • Requires Certification

Documents


Specifications

Application:
Drainage
Collection:
LabWaste™
Color Finish Name:
Grey
Diameter - Outside:
6-5/8 in
FM Approved:
No
Fire Suppression System Rated:
No
Length:
10
Material:
Plastic
Material Type:
CPVC
Maximum Temperature:
220
NSF Certified:
No
Origin:
Domestic
PipeTubing Size:
6
Pressure - Maximum:
180 psi
Proposition 65:
WARNING: Cancer - www.P65Warnings.ca.gov
Schedule Class:
40, Standard
UPC:
054211374047
Wall Thickness:
0.28 in