This product requires certification to purchase.

6 in. x 20 ft. CPVC Pipe in Grey

Spears® Manufacturing Company

LabWaste™ 6 in. x 20 ft. CPVC Pipe in Grey

  • Fast #
  • Part #SLW20060
  • Item #9861527
  • Manufacturer Part #LW20-060
5 out of 5 Customer Rating
Brand image
Spears® Manufacturing Company

LabWaste™ 6 in. x 20 ft. CPVC Pipe in Grey

  • Fast #
  • Part #SLW20060
  • Item #9861527
  • Manufacturer Part #LW20-060
5 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Foot: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • ASTM F2618
  • NSF® Certified for use in Corrosive Waste Applications
  • Made in the U.S.A.
  • Requires Certification

Documents


Specifications

ASTM:
F2618
Application:
Drainage
Collection:
LabWaste™
Color Finish Name:
Grey
Diameter - Outside:
6-5/8 in
End Connection 1:
Plain End
End Connection 2:
Plain End
End Connections:
Plain End
FM Approved:
No
IAPMO Listed:
No
Length:
20 ft
Material:
Plastic
Material Type:
CPVC
Maximum Temperature:
220
NSF:
NSF-CW
Origin:
Domestic
PipeTubing Size:
6 in
Wall Thickness:
0.28 in