2 in. Hub Straight and Sanitary CPVC Double Tee
OceanTUFF™ 2 in. Hub Straight and Sanitary CPVC Double Tee
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 25-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
Specifications
- Application:
- Drainage
- Clean Bagged:
- No
- Collection:
- OceanTUFF™
- End Connection 1:
- Hub
- End Connection 2:
- Hub
- End Connection 3:
- Hub
- End Connection 4:
- Hub
- End Connections:
- Hub
- FM Approved:
- No
- Fitting Size 1:
- 2
- Fitting Size 2:
- 2
- Fitting Size 3:
- 2
- Fitting Size 4:
- 2
- Fitting Sizes:
- 2 in
- Fitting Type:
- Straight, Sanitary
- Material:
- Plastic
- Material Type:
- CPVC
- NSF Certified:
- No
- Proposition 65:
- WARNING: Cancer - www.P65Warnings.ca.gov
- UPC:
- 054211994528