4 in. Hub x Spigot Straight and Street Schedule 40 CPVC 45 Degree Elbow with 1/8 Degree Bend
P323 Series LabWaste™ 4 in. Hub x Spigot Straight and Street Schedule 40 CPVC 45 Degree Elbow with 1/8 Degree Bend
Package Quantity Info:
Each: 1 Inner Pack: 10-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM D-3311, ASTM D-2665, ASTM F-441, ASTM F-493
- Clean Bagged:
- No
- Collection:
- P323 Series LabWaste™
- Color Finish Name:
- Grey
- Elbow Degree:
- 45
- End Connection 1:
- Hub
- End Connection 2:
- Spigot
- End Connections:
- Hub x Spigot
- FM Approved:
- No
- Fitting Size 1:
- 4
- Fitting Size 2:
- 4
- Fitting Sizes:
- 4 in
- Fitting Type:
- Bend
- Material:
- Plastic
- Material Type:
- CPVC
- NSF:
- NSF 14
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - Maximum:
- 25 psi
- Proposition 65:
- WARNING: Cancer - www.P65Warnings.ca.gov
- Schedule Class:
- 40
- UPC:
- 054211994276