This product requires certification to purchase.

1/4 pt. Clear Cement

Spears® Manufacturing Company

PVC05C® 1/4 pt. Clear Cement

  • Fast #
  • Part #SPVC05C005
  • Item #11455322
  • Manufacturer Part #PVC05C-005
5 out of 5 Customer Rating
Brand image
Spears® Manufacturing Company

PVC05C® 1/4 pt. Clear Cement

  • Fast #
  • Part #SPVC05C005
  • Item #11455322
  • Manufacturer Part #PVC05C-005
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Size
1/4 pt
Characteristics & Features
Collection
PVC05C®
Color
Clear
Warranty & Product Information
ANSI
ANSI 14, ANSI 61
Application
Residential, Commercial
ASTM
ASTM D-2564
CARB OTC LEED Compliant
Yes
NSF
NSF 14, NSF 61
NSF Certified
Yes
Pipe Compatibility
PVC
Product Type
Pipe Cement
SCAQMD Compliant
Yes
Type
SPVC05C005
UPC
054211012918