4 in. Plastic Full Port Union Socket Weld 150# Ball Valve
True Union 2000 - Standard 4 in. Plastic Full Port Union Socket Weld 150# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Chemical & corrosion resistant PVC or CPVC construction
- Interchangeable with all true union 2000 valves, mates with union 2000 pipe unions
- High impact polypropylene handle
- Schedule 80 full-bore design
- Strong, buttress thread union nuts
- Spears® single O-ring safe-T-Shear® stem design
- Replaceable PTFE/HDPE floating seat design
- EPDM or FKM O-rings
- EPDM valves NSF® certified for potable water use
- Suitable for vacuum service
Documents
Specifications
- ASTM:
- ASTM D-1784, ASTM F-1970
- Collection:
- True Union 2000 - Standard
- End Connection 1:
- Union Socket Weld
- End Connection 2:
- Union Socket Weld
- End Connections:
- Union Socket Weld
- Handle Material:
- Polypropylene
- Length:
- 12-1/16 in
- Material:
- Plastic
- Material Type:
- PTFE, PVC
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure Class:
- 150#
- Recommended Valve Application:
- Potable Water
- UPC:
- 054211992135
- Valve Body Material:
- PVC
- Valve Body Style:
- Socket Weld
- Valve Operator:
- T-Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 4 in
- Valve Type:
- Ball Valve
- Weight:
- 13.5 lb