This product requires certification to purchase.

3 in. Hub Double Sanitary CPVC Tee

Spears® Manufacturing Company

LabWaste™ 3 in. Hub Double Sanitary CPVC Tee

  • Fast #
  • Part #SP428030C
  • Item #7034166
  • Manufacturer Part #P428-030C
3.4 out of 5 Customer Rating
Brand image
Spears® Manufacturing Company

LabWaste™ 3 in. Hub Double Sanitary CPVC Tee

  • Fast #
  • Part #SP428030C
  • Item #7034166
  • Manufacturer Part #P428-030C
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 8
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
Collection:
LabWaste™
Color Finish Name:
Grey
End Connection 1:
Hub
End Connection 2:
Hub
End Connection 3:
Hub
End Connections:
Hub
FM Approved:
No
Fitting Size 1:
3
Fitting Size 2:
3
Fitting Size 3:
3
Fitting Sizes:
3 in
Fitting Type:
Double Sanitary, Straight
IAPMO Listed:
No
Material:
Plastic
Material Type:
CPVC
NSF Certified:
No
Proposition 65:
WARNING: Cancer - www.P65Warnings.ca.gov
UPC:
054211994535