This product requires certification to purchase.

2 in. Hub x Spigot Straight and Street Schedule 40 CPVC 45 Degree Elbow with 1/8 Degree Bend

Spears® Manufacturing Company

P323 Series LabWaste™ 2 in. Hub x Spigot Straight and Street Schedule 40 CPVC 45 Degree Elbow with 1/8 Degree Bend

  • Fast #
  • Part #SP323020C
  • Item #2399432
  • Manufacturer Part #P323-020C
5 out of 5 Customer Rating
Brand image
Spears® Manufacturing Company

P323 Series LabWaste™ 2 in. Hub x Spigot Straight and Street Schedule 40 CPVC 45 Degree Elbow with 1/8 Degree Bend

  • Fast #
  • Part #SP323020C
  • Item #2399432
  • Manufacturer Part #P323-020C
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM D-3311, ASTM D-2665, ASTM F-441, ASTM F-493
Clean Bagged:
No
Collection:
P323 Series LabWaste™
Color Finish Name:
Grey
Elbow Degree:
45
End Connection 1:
Hub
End Connection 2:
Spigot
End Connections:
Hub x Spigot
FM Approved:
No
Fitting Size 1:
2
Fitting Size 2:
2
Fitting Sizes:
2 in
Fitting Type:
Bend
Material:
Plastic
Material Type:
CPVC
NSF:
NSF 14
NSF Certified:
Yes
Origin:
Domestic
Pressure - Maximum:
25 psi
Proposition 65:
WARNING: Cancer - www.P65Warnings.ca.gov
Schedule Class:
40
UPC:
054211994252