This product requires certification to purchase.

1/2 in. x 1 in. Fiberglass Pipe Insulation

Specialty Products & Insulation

1/2 in. x 1 in. Fiberglass Pipe Insulation

  • Fast #
  • Part #FIGDIPS
  • Item #72208
  • Manufacturer Part #FIGDIPS
5 out of 5 Customer Rating
Brand image
Specialty Products & Insulation

1/2 in. x 1 in. Fiberglass Pipe Insulation

  • Fast #
  • Part #FIGDIPS
  • Item #72208
  • Manufacturer Part #FIGDIPS
5 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Foot: 1 Stick: 3
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

FM Approved:
No
Fits Pipe Size:
1/2 in
Material:
Fiberglass
Product Type:
Pipe Insulation
Size:
1/2 in x 1 in
Thickness:
1 in
UL Listed:
No