1-1/8 in. x 3 ft. Fiberglass Pipe Insulation
1-1/8 in. x 3 ft. Fiberglass Pipe Insulation
Package Quantity Info:
Each: 1 Stick: 3All Sizes
Product Details
Product Details
Specifications
- Fits Pipe Size:
- 1-1/8 in
- Length:
- 3 ft
- Material:
- Fiberglass
- Product Type:
- Pipe Insulation
- Size:
- 1-1/8 in x 1/2 in x 3 ft
- Thickness:
- 1/2 in