1-5/8 in. x 1 in. Fiberglass Pipe Insulation
1-5/8 in. x 1 in. Fiberglass Pipe Insulation
Package Quantity Info:
Foot: 1 Inner Pack: 3-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
Specifications
- End Connection 1:
- ID Tube
- End Connections:
- ID Tube
- FM Approved:
- No
- Fits Pipe Size:
- 1-5/8 in
- Material:
- Fiberglass
- Product Type:
- Pipe Insulation
- Size:
- 1-5/8 in x 1 in
- Thickness:
- 1 in
- UL Listed:
- No