1-5/8 in. x 3 ft. Fiberglass Pipe Insulation
1-5/8 in. x 3 ft. Fiberglass Pipe Insulation
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- FM Approved:
- No
- Fits Pipe Size:
- 1-5/8 in
- Length:
- 3 ft
- Material:
- Fiberglass
- Product Type:
- Pipe Insulation
- Size:
- 1-5/8 in x 1/2 in x 3 ft
- Thickness:
- 1/2 in
- UL Listed:
- No