This product requires certification to purchase.

1 in. x 1/2 in. Fiberglass Pipe Insulation

Specialty Products & Insulation

1 in. x 1/2 in. Fiberglass Pipe Insulation

  • Fast #
  • Part #FIDGIPS
  • Item #8381
  • Manufacturer Part #FIDGIPS
5 out of 5 Customer Rating
Brand image
Specialty Products & Insulation

1 in. x 1/2 in. Fiberglass Pipe Insulation

  • Fast #
  • Part #FIDGIPS
  • Item #8381
  • Manufacturer Part #FIDGIPS
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Foot: 1 Inner Pack: 3
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

End Connection 1:
ID Tube
End Connections:
ID Tube
FM Approved:
No
Fits Pipe Size:
1 in
Material:
Fiberglass
Size:
1 in x 1/2 in
Thickness:
1/2 in
UL Listed:
No