This product requires certification to purchase.

1 in. x 1 in. Fiberglass Pipe Insulation

Specialty Products & Insulation

1 in. x 1 in. Fiberglass Pipe Insulation

  • Fast #
  • Part #FIJGIPS
  • Item #126791
  • Manufacturer Part #FIJGIPS
5 out of 5 Customer Rating
Brand image
Specialty Products & Insulation

1 in. x 1 in. Fiberglass Pipe Insulation

  • Fast #
  • Part #FIJGIPS
  • Item #126791
  • Manufacturer Part #FIJGIPS
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Foot: 1 Inner Pack: 3
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

FM Approved:
No
Fits Pipe Size:
1 in
Material:
Fiberglass
Size:
1 in x 1-1/2 in
Thickness:
1-1/2 in
UL Listed:
No