This product requires certification to purchase.

11 in. Fiberglass Insulation 90 Degree Elbow

Specialty Products & Insulation

11 in. Fiberglass Insulation 90 Degree Elbow

  • Fast #
  • Part #FI911
  • Item #98906
  • Manufacturer Part #FI911
5 out of 5 Customer Rating
Brand image
Specialty Products & Insulation

11 in. Fiberglass Insulation 90 Degree Elbow

  • Fast #
  • Part #FI911
  • Item #98906
  • Manufacturer Part #FI911
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
Elbow Degree:
90°
FM Approved:
No
Fitting Size 1:
11 in
Fitting Size 2:
11 in
Fitting Sizes:
11 in
Fitting Type:
Elbow
IAPMO Listed:
No
Material:
Plastic
NSF Certified:
No
UL Listed:
No