1/2 in. x 1/2 in. Fiberglass Pipe Insulation
1/2 in. x 1/2 in. Fiberglass Pipe Insulation
Package Quantity Info:
Each: 1 Stick: 3-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Diameter - Inside 1:
- 1/2 in
- End Connection 1:
- ID Tube
- End Connections:
- ID Tube
- FM Approved:
- No
- Material:
- Fiberglass
- Product Type:
- Pipe Insulation
- Size:
- 1/2 in x 1/2 in
- Thickness:
- 1/2 in
- UL Listed:
- No