This product requires certification to purchase.

2-1/2 in. x 1/2 in. Fiberglass Pipe Insulation

Specialty Products & Insulation

2-1/2 in. x 1/2 in. Fiberglass Pipe Insulation

  • Fast #
  • Part #FIDL
  • Item #64280
  • Manufacturer Part #FIDL
5 out of 5 Customer Rating
Brand image
Specialty Products & Insulation

2-1/2 in. x 1/2 in. Fiberglass Pipe Insulation

  • Fast #
  • Part #FIDL
  • Item #64280
  • Manufacturer Part #FIDL
5 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Foot: 1 Inner Pack: 3
Unavailable
The quantity entered must be a multiple of 3 – for example, 3, 6, 9, and so on.
Order in multiples of 3
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Diameter - Inside 1:
2-1/2 in
End Connection 1:
ID Tube
End Connections:
ID Tube
FM Approved:
No
Material:
Fiberglass
Size:
2-1/2 in x 1/2 in
Thickness:
1/2 in
UL Listed:
No