This product requires certification to purchase.

2-1/2 in. x 3 ft. Fiberglass Pipe Insulation

Specialty Products & Insulation

2-1/2 in. x 3 ft. Fiberglass Pipe Insulation

  • Fast #
  • Part #FPILDM
  • Item #4504637
  • Manufacturer Part #FPILDM
5 out of 5 Customer Rating
Brand image
Specialty Products & Insulation

2-1/2 in. x 3 ft. Fiberglass Pipe Insulation

  • Fast #
  • Part #FPILDM
  • Item #4504637
  • Manufacturer Part #FPILDM
5 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Foot: 1 Roll: 3 Case: 99
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

FM Approved:
No
Fits Pipe Size:
2-1/2 in
Length:
3 ft
Material:
Fiberglass
Product Type:
Pipe Insulation
Size:
2-1/2 in x 1/2 in x 3 ft
Thickness:
1/2 in
UL Listed:
No