2-1/8 in. x 1 in. Fiberglass Pipe Insulation

You last purchased this on
 
Specialty Products & Insulation

2-1/8 in. x 1 in. Fiberglass Pipe Insulation

This product requires certification to purchase.
Brand image
You last purchased this on
 
Specialty Products & Insulation

2-1/8 in. x 1 in. Fiberglass Pipe Insulation

  • Fast #
  • Part #FIG218
  • Item #72205
  • Manufacturer Part #IG218
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Requires Certification

Specifications

End Connection 1:
ID Tube
End Connections:
ID Tube
FM Approved:
No
Fits Pipe Size:
2-1/8 in
Material:
Fiberglass
Product Type:
Pipe Insulation
Size:
2-1/8 in x 1 in
Thickness:
1 in
UL Listed:
No