This product requires certification to purchase.

2-5/8 in. x 1/2 in. Fiberglass Pipe Insulation

Specialty Products & Insulation

2-5/8 in. x 1/2 in. Fiberglass Pipe Insulation

  • Fast #
  • Part #FID258
  • Item #7019546
  • Manufacturer Part #11362
5 out of 5 Customer Rating
Brand image
Specialty Products & Insulation

2-5/8 in. x 1/2 in. Fiberglass Pipe Insulation

  • Fast #
  • Part #FID258
  • Item #7019546
  • Manufacturer Part #11362
5 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Foot: 1 Roll: 3
Unavailable
The quantity entered must be a multiple of 3 – for example, 3, 6, 9, and so on.
Order in multiples of 3
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Diameter - Inside 1:
2-5/8 in
End Connection 1:
ID Tube
End Connections:
ID Tube
FM Approved:
No
Material:
Fiberglass
Product Type:
Pipe Insulation
Size:
2-5/8 in x 1/2 in
Thickness:
1/2 in
UL Listed:
No