This product requires certification to purchase.

3/4 in. x 1/2 in. Fiberglass Pipe Insulation

Specialty Products & Insulation

3/4 in. x 1/2 in. Fiberglass Pipe Insulation

  • Fast #
  • Part #FIDF
  • Item #38038
  • Manufacturer Part #FIDF
4.3 out of 5 Customer Rating
Brand image
Specialty Products & Insulation

3/4 in. x 1/2 in. Fiberglass Pipe Insulation

  • Fast #
  • Part #FIDF
  • Item #38038
  • Manufacturer Part #FIDF
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Foot: 1 Stick: 3
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Diameter - Inside 1:
3/4 in
End Connection 1:
ID Tube
End Connections:
ID Tube
FM Approved:
No
Material:
Fiberglass
Product Type:
Pipe Insulation
Size:
3/4 in x 1/2 in
Thickness:
1/2 in
UL Listed:
No