3/4 in. x 1/2 in. Fiberglass Pipe Insulation
3/4 in. x 1/2 in. Fiberglass Pipe Insulation
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- Application:
- IPS Pipe
- End Connection 1:
- ID Tube
- End Connections:
- ID Tube
- FM Approved:
- No
- Fits Pipe Size:
- 3/4 in
- Material:
- Fiberglass
- Size:
- 3/4 in x 1/2 in
- Thickness:
- 1/2 in
- UL Listed:
- No