This product requires certification to purchase.

3 in. x 1-1/2 in. Fiberglass Pipe Insulation

Specialty Products & Insulation

3 in. x 1-1/2 in. Fiberglass Pipe Insulation

  • Fast #
  • Part #FIJMIPS
  • Item #126796
  • Manufacturer Part #FIJMIPS
5 out of 5 Customer Rating
Brand image
Specialty Products & Insulation

3 in. x 1-1/2 in. Fiberglass Pipe Insulation

  • Fast #
  • Part #FIJMIPS
  • Item #126796
  • Manufacturer Part #FIJMIPS
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Foot: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Beltsville, MD
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

FM Approved:
No
Fits Pipe Size:
3 in
Material:
Fiberglass
Size:
3 in x 1-1/2 in
Thickness:
1-1/2 in
UL Listed:
No